Dynamic Brake Resistor, Internal, 380 - 480VAC, Frame C, 115 Ohms

Item #: 77126

Cat #: 20AD-DB1-C

UPC: 662453841885

Sign In or Register to view pricing and more.
Documents & Guides
Dynamic Brake Resistor, Internal, 380 - 480 Volt AC, Frame C, 115 Ohms

Overview

Dynamic Brake Resistor, Internal, 380 - 480 Volt AC, Frame C, 115 Ohms
Also known as: 662453841885, 20AD-DB1-C

Specifications

Wattage: 4, 5.500 kW
Horsepower: 5, 7.500
Mounting: Internal
Size: 115 ohms
Ohms: 115
Volts AC Range: 380 - 480
Wattage: 4, 5.500 kW
Mounting: Internal
Ohms: 115
Horsepower: 5, 7.500
Size: 115 ohms
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)