Dynamic Brake Resistor, Internal, 380 - 480VAC, Frame B, 115 Ohms

Item #: 77123

Cat #: 20AD-DB1-B

UPC: 662453841892

Sign In or Register to view pricing and more.
Documents & Guides
Dynamic Brake Resistor, Internal, 380 - 480 Volt AC, Frame B, 115 Ohms

Overview

Dynamic Brake Resistor, Internal, 380 - 480 Volt AC, Frame B, 115 Ohms
Also known as: 662453841892, 20AD-DB1-B

Specifications

Mounting: Internal
Horsepower: 3, 2
Wattage: 1.500, 2.200 kW
Size: 115 ohms
Ohms: 115
Volts AC Range: 380 - 480
Mounting: Internal
Wattage: 1.500, 2.200 kW
Ohms: 115
Horsepower: 3, 2
Size: 115 ohms
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)