ADJUSTABLE J HANGER, 1", ZN PLTD

Item #: 771093

Cat #: B3690-1-ZN

UPC: 782051707175

Documents & Guides
Eaton B-Line series adjustable J-hanger, 0.75" H x 3.75" L x 2.25" W, Steel, Yellow zinc chromate, Wall
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton B-Line series adjustable J-hanger, 0.75" H x 3.75" L x 2.25" W, Steel, Yellow zinc chromate, Wall
Eaton offers a wide variety of B-Line series clevis hangers available in a variety of materials, finishes and sizes.
Also known as: 782051707175, B3690-1-ZN

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)