Porcelain Socket & Hickey, White

Item #: 771077

Cat #: 90-759

UPC: 045923907593

Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Hickey; 24" Leads; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey; 24" Leads; Unglazed; 660W; 250V
Also known as: 045923907593, 90-759

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Dimmable: No
Wattage: 660
Material: Porcelain
Volts AC: 250
Dimmable: No

Customer Reviews

No reviews for this product
(0)