ÖLFLEX® TRAY II/TRAY II CY, 6 AWG, 4 Conductor, Unshielded
Item #: 771031
Cat #: 220604
UPC: 447730999424
Sign In or Register to view pricing and more.
Documents & Guides
ÖLFLEX® TRAY II/TRAY II CY, 6 AWG, 4 Conductor, Unshielded
Overview
ÖLFLEX® TRAY II/TRAY II CY, 6 AWG, 4 Conductor, Unshielded
ÖLFLEX® TRAY II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor.
Also known as: 447730999424, 220604
Specifications
Gauge: | 6 |
Conductors: | 4 |
Shielding: | Unshielded |
Gauge: | 6 |
Shielding: | Unshielded |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)