Contactor, Reversing, 72A, 3P, 120VAC, 1NO/NC

Item #: 77099

Cat #: 104-C72D22

UPC: 662072072769

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 72 Amp, 3-pole, 120 Volt AC Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 72 Amp, 3-pole, 120 Volt AC Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads
Also known as: 662072072769, 104-C72D22

Specifications

Volts AC Control: 120
Amps: 72
Poles: 3
Type: Reversing Contactor
Volts AC Control: 120
Poles: 3
Amps: 72
Type: Reversing Contactor

Customer Reviews

No reviews for this product
(0)