This product has been discontinued.

600W Toggle Dimmer, Eco-Dim, Incandescent/Halogen, Ivory
Item #: 77090
Cat #: AY-603PGH-IV
UPC: 027557590303
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Eco-Dim, Preset, Clamshell Packaging, Ivory
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ariadni Toggle Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Eco-Dim, Preset, Clamshell Packaging, Ivory
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557590303, AY-603PGH-IV
Specifications
Type: | 3-Way, Preset, Toggle, Eco-Dim |
Mounting: | Snap In |
Wattage: | 600 |
Volts AC: | 120 |
Poles: | 1 |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen |
Family / Style: | Ariadni |
Type: | 3-Way, Preset, Toggle, Eco-Dim |
Wattage: | 600 |
Poles: | 1 |
Dimmable: | Yes |
Family / Style: | Ariadni |
Mounting: | Snap In |
Volts AC: | 120 |
Color: | Ivory |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)