18/4 SPOS XLPE/CPE 600V Shielded Tray Cable, 600V

Item #: 770895

Cat #: 18-04PRTC-SPOS

UPC:

Documents & Guides
18/4 SPOS XLPE/CPE 600V Shielded Tray Cable, 600V
Sign In or Register to view pricing and more.

Overview

18/4 SPOS XLPE/CPE 600V Shielded Tray Cable, 600V
Priority Wire & Cable’s SPOS XLPE/CPE Tray Cable is primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments such as utility generating stations, sub stations, chemical plants, fertilizer plants and nuclear plants. It may be installed in wet or dry locations at 90°C or in areas exposed to chemicals and oils.
Also known as: 18-04PRTC-SPOS

Specifications

Gauge: 18 AWG
Volts AC: 600
Conductors: 4
Gauge: 18 AWG
Conductors: 4
Volts AC: 600

Customer Reviews

No reviews for this product
(0)