1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 10 A

Item #: 770685

Cat #: 1492-D1C100

UPC: 887172344398

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 10 A

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 10 A
Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.
Also known as: 887172344398, 1492-D1C100

Specifications

Volts DC: 250
Amps: 10
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)