Rotary Dimmer, Rotate On/Off, 1500W, Centurion, Beige

Item #: 77064

Cat #: C-1500-BE

UPC: 027557300704

Sign In or Register to view pricing and more.
Centurion Rotary Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Preset, Rotate On/Off Knob, Beige

Overview

Centurion Rotary Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Preset, Rotate On/Off Knob, Beige
Centurion Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500Win beige
Also known as: 027557300704, C-1500-BE

Specifications

Type: Rotary, Single-Pole, Twist Knob
Wattage: 1500
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Single-Pole, Twist Knob
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 1500
Mounting: Surface
Color: Beige
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)