Breaker, Miniature, 2P, 40A, C Curve, 240/415VAC, DIN Rail Mount

Item #: 770616

Cat #: M9F11240

UPC: 785901508410

Sign In or Register to view pricing and more.
Breaker, Miniature, 2-Pole, 40 Amp, C Curve, C60N, 240/415 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 40 Amp, C Curve, C60N, 240/415 Volt AC, DIN Rail Mount
Also known as: 785901508410, M9F11240

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 40
Volts AC: 240, 415
Type: Trip Curve C
Poles: 2
Amps: 40
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)