Slide Dimmer, Decora, 1000W, Single-Pole, Diva, Light

Item #: 77052
Cat #: DV-10P-LA
UPC: 027557366427
Sign In or Register to view pricing and more.

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Light Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in light almond
Also known as: 027557366427, DV-10P-LA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Mounting: Surface
Wattage: 1000
Dimmable: Yes
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)