Slide Dimmer, 1000W, Incandescent, Nova T, White

Item #: 77039

Cat #: NT-1000-WH

UPC: 027557392051

Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, White
Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W inwhite
Also known as: 027557392051, NT-1000-WH

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Color: White
Dimmable: Yes
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)