This product may not be available in all locations.

Contactor, Reversing, 37A, 3P, 120VAC, 1NO/NC
Item #: 77038
Cat #: 104-C37D22
UPC: 662072072677
Documents & Guides
Reversing Contactor, IEC Standard, 37 Amp, 3-pole, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Sign In or Register to view pricing and more.
Overview
Reversing Contactor, IEC Standard, 37 Amp, 3-pole, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C37D22 from Rockwell Automation® is a 37 A, 110 V 50 Hz / 120 V 60 Hz IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a line side coil termination, screw terminals, and motor load. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072072677, 104-C37D22
Specifications
Volts AC Control: | 120 |
Type: | Reversing, Contactor, IEC |
Poles: | 3 |
Amps: | 37 |
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Reversing, Contactor, IEC |
Amps: | 37 |
Customer Reviews
No reviews for this product
(0)