10 AWG MTW, Blue, 2500'

Item #: 770340

Cat #: 411050906

UPC: 029892258733

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10 AWG, MTW, 19-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 19-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892258733, 411050906

Specifications

Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: Black
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)