Contactor, Definite Purpose, 50A, 600VAC, 277VAC Coil, 3PH, 3P

Item #: 770286

Cat #: 8910DPA53V04

UPC: 785901024507

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 277 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 277 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901024507, 8910DPA53V04

Specifications

Volts AC Control: 277
Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Mounting: Surface
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Volts AC Control: 277
Poles: 3
Mounting: Surface
Amps: 50
Phase: 3
Type: Contactor, Definite Purpose
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)