CLASS I DIV 1, GROUPS

Item #: 770272

Cat #: HZC8C2NDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CLASS I DIV 1, GROUPS C&D, AREA LIGHT - 250W EQUIVALENT - 180

Overview

CLASS I DIV 1, GROUPS C&D, AREA LIGHT - 250W EQUIVALENT - 180
Also known as: HZC8C2NDR

Specifications

Lumens: 5700
Color Temperature: 5000 (Bright White)
Type: Area Light
Wattage: 58
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5700
Type: Area Light
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 58
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)