Legend Plate, EMERGENCY STOP, Red Field, 30 mm

Item #: 77027

Cat #: 800T-X648

UPC: 662468975858

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Red Plate, Gray Text, "EMERGENCY STOP", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Red Plate, Gray Text, "EMERGENCY STOP", 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X648 from Rockwell Automation® is an 800T accessory. It is a "emergency stop" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468975858, 800T-X648

Specifications

Type: Legend Plate, Emergency Stop
Size: 30 mm
Color: Red/Gray
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Legend Plate, Emergency Stop
Color: Red/Gray
Material: Aluminum
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)