Contactor, IEC, 43A, 3P, 480VAC Coil, 1NO

Item #: 77020

Cat #: 100-C43B10

UPC: 662468629904

Sign In or Register to view pricing and more.
Contactor, IEC, 43 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 43 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads.
Also known as: 662468629904, 100-C43B10

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 43
Volts AC Control: 480
Family / Style: 100-C
Poles: 3
Amps: 43
Family / Style: 100-C
Type: Contactor, IEC
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)