Enclosure, Screw Cover, NEMA 3/12, 12 x 12 x 6", Steel

Item #: 770197

Cat #: AB-12126GSB

UPC: 707353020821

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover With Neoprene Gasket, NEMA 3/12, 12 x 12 x 6 Inch, Steel With Galvanized Finish

Overview

Enclosure, Screw Cover With Neoprene Gasket, NEMA 3/12, 12 x 12 x 6 Inch, Steel With Galvanized Finish
Also known as: 707353020821, AB-12126GSB

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 3
Height: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 12, NEMA 3
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)