Conduit Body, Type: LB, FM7, Size: 1", PVC Coated Iron

Item #: 770194

Cat #: PV1000LB37

UPC: 847656072988

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656072988, PV1000LB37

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)