1492-D Miniature Circuit Breakers, Trip Curve C, 1P, 2A

Item #: 770120

Cat #: 1492-D1C020

UPC: 887172344442

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 2 Amp

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 2 Amp
Allen-Bradley® Bulletin 1492-D DC High Voltage Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These products feature dual terminals and are multi-wire rated for up to four wires. Catalog item 1492-D1C020 is from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172344442, 1492-D1C020

Specifications

Volts DC: 250
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA
Family / Style: 1492
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)