1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 1 A

Item #: 770113

Cat #: 1492-D1C010

UPC: 887172344466

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 1 Amp

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 1 Amp
Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.
Also known as: 887172344466, 1492-D1C010

Specifications

Volts DC: 250
Amps: 1
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)