This product has been discontinued.
Slide Dimmer, Decora, 600W, 3-Way, Diva, White
Item #: 77004
Cat #: DV-603PH-WH
UPC: 027557708432
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, White
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, White
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in white
Also known as: 027557708432, DV-603PH-WH
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Mounting: | Surface |
Family / Style: | Diva |
Light Technology: | Halogen, Incandescent |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)