This product has been discontinued.
14W PAR38 LED Lamp, 30K
Item #: 770012
Cat #: LED14PAR38/DIM/830/FL40/W/RP
UPC: 046135784415
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, Wet Rated, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 78441
Overview
LED Lamp, Dimmable, Wet Rated, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 78441
Also known as: 046135784415, LED14PAR38/DIM/830/FL40/W/RP
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 14 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1050 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 14 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)