Slide Dimmer, Decora, 600W, Single-Pole, Diva, White

Item #: 76999

Cat #: DV-600PH-WH

UPC: 027557708425

Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, White

Overview

Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, White
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W clamshell packaging in white
Also known as: 027557708425, DV-600PH-WH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Color: White
Dimmable: Yes
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)