3-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish
Item #:
769969
Cat #:
31660-962
UPC:
785652226335
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch of Chain, 144 Inch of Wire, Safety Listed for Dry Location
Overview
Three Light Chandelier, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch of Chain, 144 Inch of Wire, Safety Listed for Dry Location
Also known as: 785652226335, 31660-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Diameter: | 21 in |
Type: | 3-Light, Chandelier |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 21 in |
Wattage: | 100 |
Color: | Brushed Nickel |
Type: | 3-Light, Chandelier |
Customer Reviews
No reviews for this product
(0)