7W A19 CFL Lamp, 41K

Item #: 769966

Cat #: S7282

UPC: 045923072826

Sign In or Register to view pricing and more.
Documents & Guides
7 Watt; A19 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

7 Watt; A19 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072826, S7282

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 400
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Light Technology: CFL
Lumens: 400
Wattage: 7
Volts AC: 120
Dimmable: No

Customer Reviews

No reviews for this product
(0)