LED High Bay, 16000 Lumen, 144 Watt, 100-277V, 5000K

Item #: 769914

Cat #: HEC9RC4KNSSGDRS

UPC:

Documents & Guides
Safesite High Bay, 144 Watt, 16000 Lumen, 100-277 Volt, Glass, 5000K, SS Safety Bracket, Drilling Rig Accessory Kit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safesite High Bay, 144 Watt, 16000 Lumen, 100-277 Volt, Glass, 5000K, SS Safety Bracket, Drilling Rig Accessory Kit
Dialight’s LED High Bay sets the industry standard with energy efficiency and durability for the longest-lasting performance in a wide range of industrial applications including Manufacturing, Power Generation, Water and Wastewater, Pulp and Paper, Metals and Mining, Chemical and Petrochemical and Oil and Gas.
Also known as: HEC9RC4KNSSGDRS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 144
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 144
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)