LED High Bay, 16000 Lumen, 144 Watt, 100-277V, 5000K

Item #: 769911

Cat #: HEC9RC4KNSSGDR

UPC: 056020931756

Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED High Bay, 16000 Lumen, 100-277V AC, 5000K, 144 Watt, Clear Glass, Drilling Rig Accessories, Safety Retention Tabs with Swivel Bracket, 10 Foot [3 Meter] Power Cable

Overview

SafeSite LED High Bay, 16000 Lumen, 100-277V AC, 5000K, 144 Watt, Clear Glass, Drilling Rig Accessories, Safety Retention Tabs with Swivel Bracket, 10 Foot [3 Meter] Power Cable
Also known as: 056020931756, HEC9RC4KNSSGDR

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC: 100 - 277
Wattage: 144
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 100 - 277
Light Technology: LED
Color: Gray
Wattage: 144

Customer Reviews

No reviews for this product
(0)