84 Watt LED Floodlight With Slipfitter

Item #: 769889

Cat #: FLDX84LEDS

UPC: 765364002472

Sign In or Register to view pricing and more.
Documents & Guides
84 Watt LED Floodlight With SlipfitterLed Info - The Luxeon Rebel Es Provides High Lumen Output, Greater Energy Efficiency, And More Reliable Fixture Performance. Delivers 70% Or Greater Of Initiallumens At 60,000 Hours. Epoxy Guard Protective Conformal Coated Boards. Thermalmanagement - Atlas' Exclusive Thermal Stacking Technology System Features A Unique Internal Design That Allows For Lower Internal Operating Temperatures Which Results In A Brighter, Whiter Light, More Stable Color, And Longer LED And Driverlife.

Overview

84 Watt LED Floodlight With SlipfitterLed Info - The Luxeon Rebel Es Provides High Lumen Output, Greater Energy Efficiency, And More Reliable Fixture Performance. Delivers 70% Or Greater Of Initiallumens At 60,000 Hours. Epoxy Guard Protective Conformal Coated Boards. Thermalmanagement - Atlas' Exclusive Thermal Stacking Technology System Features A Unique Internal Design That Allows For Lower Internal Operating Temperatures Which Results In A Brighter, Whiter Light, More Stable Color, And Longer LED And Driverlife.
Also known as: 765364002472, FLDX84LEDS

Specifications

Mounting: Trunnion
Type: Flood Light
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Trunnion
Color: Bronze
Volts AC Range: 120 - 277
Type: Flood Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)