NH 000 32A 690V GG

Item #: 769881

Cat #: N228448

UPC: 086500087727

Sign In or Register to view pricing and more.
Documents & Guides
The NH system is classified among plug-in fuse systems and is composed of: ò fuse-base (possibly including terminal covers and phase barriers) ò fuse-link with blade contact ò fuse-link replacement device (LV HRC fuse puller) Since the design of this system cannot guarantee non-interchangeability of rated current it must be handled by a qualified professional. Type gG NH fuse-links are full range breaking capacity fuse-links and are used to protect cables and equipment. They can interrupt any current surge, from the lowest fusing current up to their breaking capacity, and so can be used alone as protection. They also protect electrical devices and industrial set-ups from the electrodynamic effects of very high short-circuit currents. 690 Volts 32 Amps gG NH000 series.

Overview

The NH system is classified among plug-in fuse systems and is composed of: ò fuse-base (possibly including terminal covers and phase barriers) ò fuse-link with blade contact ò fuse-link replacement device (LV HRC fuse puller) Since the design of this system cannot guarantee non-interchangeability of rated current it must be handled by a qualified professional. Type gG NH fuse-links are full range breaking capacity fuse-links and are used to protect cables and equipment. They can interrupt any current surge, from the lowest fusing current up to their breaking capacity, and so can be used alone as protection. They also protect electrical devices and industrial set-ups from the electrodynamic effects of very high short-circuit currents. 690 Volts 32 Amps gG NH000 series.
Also known as: 086500087727, N228448

Specifications

Volts AC: 690
Amps: 32
Size: 000
Type: Fuse Link
Class: NH
Volts AC: 690
Size: 000
Class: NH
Amps: 32
Type: Fuse Link

Customer Reviews

No reviews for this product
(0)