Contactor, IEC, 30A, 3P, 208VAC Coil, 1NO

Item #: 76981

Cat #: 100-C30H10

UPC: 662468627320

Sign In or Register to view pricing and more.
Contactor, IEC, 30 Amp, 3-Pole, 208 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 208 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662468627320, 100-C30H10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 208
Amps: 30
Family / Style: 100-C
Poles: 3
Volts AC Control: 208
Family / Style: 100-C
Type: Contactor
Amps: 30

Customer Reviews

No reviews for this product
(0)