Push Button, Extended, Red Head, 1NO/1NC Contacts

Item #: 76973

Cat #: 800TC-B6A

UPC: 662468981583

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended, Red Head, Momentary, with Guards, 30 mm, Metal, 1 Normally Open, 1 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13

Overview

Push Button, Extended, Red Head, Momentary, with Guards, 30 mm, Metal, 1 Normally Open, 1 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-B6A from Rockwell Automation® is a red, 30 mm momentary push button. It has an extended-head push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468981583, 800TC-B6A

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts AC: 600
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T
Type: Extended Head , Pushbutton

Customer Reviews

No reviews for this product
(0)