Contactor, IEC, 30A, 3P, 230VAC Coil, 1NO

Item #: 76971

Cat #: 100-C30KF10

UPC: 662468627399

Sign In or Register to view pricing and more.
Contactor, IEC, 30 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468627399, 100-C30KF10

Specifications

Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Volts AC Control: 230
Poles: 3
Amps: 30
Volts AC Control: 230
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)