This product has been discontinued.
![LED Low-Bay/High-Bay, 240W, 4000K LED Low-Bay/High-Bay, 240W, 4000K](https://rexel-cdn.com/products/cllcxbahch40k8uh10.jpg?i=EB3AD4BC-DD16-4947-8FC4-BFF21D18CB1A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay, 240W, 277v, 4000K, 80 CRI, 24,000 Lumens, Multi Level Dimming, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Overview
LED Low-Bay/High Bay, 240W, 277v, 4000K, 80 CRI, 24,000 Lumens, Multi Level Dimming, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Also known as: CXBAHCH40K8-UH10VL820P
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Lumens: | 24000 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)