Lamp, LED, Bayonet, 6VAC, Green, 50mA, Legacy, Transformer

Item #: 76958

Cat #: 800T-N318G

UPC: 662073930723

Sign In or Register to view pricing and more.
Documents & Guides
Lamp, LED, Bayonet, 6 Volt AC, Green, 50 mA, Legacy, Transformer

Overview

Lamp, LED, Bayonet, 6 Volt AC, Green, 50 mA, Legacy, Transformer
Also known as: 662073930723, 800T-N318G

Specifications

Color: Green
Volts AC: 6
Family / Style: 800T
Light Technology: LED
Color: Green
Family / Style: 800T
Volts AC: 6
Light Technology: LED

Customer Reviews

No reviews for this product
(0)