Contactor, IEC, 12A, 4P, 120VAC Coil, 2NO/2NC

Item #: 76956

Cat #: 100-C12D200

UPC: 662468715904

Sign In or Register to view pricing and more.
Contactor, IEC, 12 Amp, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts

Overview

Contactor, IEC, 12 Amp, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts
The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.
Also known as: 662468715904, 100-C12D200

Specifications

Volts AC Control: 120
Type: Contactor
Amps: 12
Poles: 4
Family / Style: 100-C
Volts AC Control: 120
Amps: 12
Family / Style: 100-C
Type: Contactor
Poles: 4

Customer Reviews

No reviews for this product
(0)