Dual Slide Dimmer/Fan, 300W/2.5A, Skylark, Ivory
Item #:
76954
Cat #:
S2-LF-IV
UPC:
027557670302
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Ivory
Overview
Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Ivory
Skylark Fan/Light Control, Single-pole, fully variable fan control and dimmer, 120V/300W light, 2.5A fan in ivory
Also known as: 027557670302, S2-LF-IV
Specifications
Type: | Switch, Slide, Dual, Single-Pole, Fan Control |
Volts AC: | 120 |
Wattage: | 300 |
Color: | Ivory |
Mounting: | Knuckle |
Amps: | 2.500 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Switch, Slide, Dual, Single-Pole, Fan Control |
Wattage: | 300 |
Mounting: | Knuckle |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | Ivory |
Amps: | 2.500 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)