Contactor, Reversing, 9A, 3P, 24VAC, 50Hz, Coil, 1NO/NC

Item #: 76949

Cat #: 104-C09K22

UPC: 611320062441

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 9 Amp, 3-pole, 24 Volt AC, 50 Hz, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 9 Amp, 3-pole, 24 Volt AC, 50 Hz, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Also known as: 611320062441, 104-C09K22

Specifications

Type: Reversing, Contactor
Poles: 3
Volts AC Control: 24
Amps: 9
Type: Reversing, Contactor
Volts AC Control: 24
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)