MINIATURE CIRCUIT BREAKER 480Y/277V 35A

Item #: 769477

Cat #: EGB24035

UPC: 785901335207

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 35A
Also known as: 785901335207, EGB24035

Specifications

Amps: 35
Poles: 2
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Amps: 35
Volts AC: 277, 480Y
Mounting: Bolt On
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)