Bonding Mid Clamp Assembly

Item #: 769385

Cat #: 242-02050

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bonding Mid Clamp Assembly, 1.20" - 1.48", Clear Anodized Aluminum.

Overview

Bonding Mid Clamp Assembly, 1.20" - 1.48", Clear Anodized Aluminum.
Module Clamps are available in diff erent sizes to match PV module frame thickness/depth. Universal End Clamps are a unique one-size-fi ts-all time saver that slips inside the module frame – completely out of sight. The rails are cut fl ush with the modules and fi nished with SnapNrack End Caps to create a system with a fl ush, clean line homeowners love. All Module Clamps work with Series 100, Ultra Rail and Series 200 Ground Mount.
Also known as: 242-02050

Specifications

Type: Mid Clamp
Range: 1.200 - 1.480 in
Color: Aluminum
Type: Mid Clamp
Color: Aluminum
Range: 1.200 - 1.480 in

Customer Reviews

No reviews for this product
(0)