This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 24V AC/DC Coil, 11 Pin, 2PDT, Off-Delay
Item #: 769277
Cat #: 9050JCK24V14
UPC: 785901032762
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 1.2 - 120 Seconds
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 1.2 - 120 Seconds
Also known as: 785901032762, 9050JCK24V14
Specifications
Type: | Timing Relay |
Mounting: | Socket |
Range: | 1.200 - 120 sec |
Type: | Timing Relay |
Range: | 1.200 - 120 sec |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)