This product has been discontinued.
Extreme Sealing Tape, Translucent, 40 mil, 2" x 36 Yd
Item #: 769254
Cat #: 4411N
UPC: 051115631948
Documents & Guides
Extreme Sealing Tape, Translucent, 40 mil, 2 Inch x 36 Yard, Designed for Difficult Sealing Applications
Sign In or Register to view pricing and more.
No associated products found.
Overview
Extreme Sealing Tape, Translucent, 40 mil, 2 Inch x 36 Yard, Designed for Difficult Sealing Applications
Also known as: 051115631948, 4411N
Specifications
Width: | 2 in |
Length: | 36 yd |
Family / Style: | 4411 Series |
Width: | 2 in |
Family / Style: | 4411 Series |
Length: | 36 yd |
Customer Reviews
No reviews for this product
(0)