
Toggle Dimmer, 450W, 3-Way, Ariadni, Almond
Item #: 76925
Cat #: AYLV-603P-AL
UPC: 027557121194
Documents & Guides
Ariadni Toggle Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Slide-To-Dim, Almond
Sign In or Register to view pricing and more.
Overview
Ariadni Toggle Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Slide-To-Dim, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557121194, AYLV-603P-AL
Specifications
Wattage: | 450 |
Type: | Slide, Preset, Low Voltage, Magnetic, Single-Pole, Toggle |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | Almond |
Family / Style: | Ariadni |
Wattage: | 450 |
Volts AC: | 120 |
Poles: | 1 |
Family / Style: | Ariadni |
Type: | Slide, Preset, Low Voltage, Magnetic, Single-Pole, Toggle |
Mounting: | Surface |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)