
Slide Dimmer, 2000W, Incandescent, Nova T, Ivory
Item #: 76922
Cat #: NT-2000-IV
UPC: 027557454513
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Ivory
Overview
Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Ivory
Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W inivory
Also known as: 027557454513, NT-2000-IV
Specifications
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Wattage: | 2000 |
Mounting: | Surface |
Poles: | 1 |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen |
Family / Style: | Nova T |
Type: | Slide, Single-Pole |
Wattage: | 2000 |
Poles: | 1 |
Dimmable: | Yes |
Family / Style: | Nova T |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Ivory |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)