Meter Stack, 200A, Residential, 2 Socket, 1-Phase

Item #: 769191

Cat #: UT2R2332UCH

UPC: 782116136827

Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4-Jaw, 2 Meter Sockets, 600 Volt AC, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus
Sign In or Register to view pricing and more.

No associated products found.

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4-Jaw, 2 Meter Sockets, 600 Volt AC, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus
Also known as: 782116136827, UT2R2332UCH

Specifications

Amps: 200, 800
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 800
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4

Customer Reviews

No reviews for this product
(0)