LITH UCLD-24-BN-M4 Undercabint Ligh

Item #: 769171

Cat #: UCLD24BNM4

UPC: 753573031840

Documents & Guides
LITHONIA UCLD 24 BN M4
Sign In or Register to view pricing and more.

No associated products found.

Overview

LITHONIA UCLD 24 BN M4
Also known as: 753573031840, UCLD24BNM4

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel
Length: 2 ft
Wattage: 12.500
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Wattage: 12.500
Light Technology: LED
Volts AC: 120
Length: 2 ft
Material: Aluminum
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)