Dimmer, Low Voltage, Limestone

Item #: 76910
Cat #: DVSCELV-300P-LS
UPC: 027557499217
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Limestone.

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Limestone.
Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in limestone
Also known as: 027557499217, DVSCELV-300P-LS

Specifications

Color: Limestone
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Limestone
Volts AC: 120
Wattage: 300
Family / Style: Diva
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)