This product has been discontinued.
LED Flush Mount (11") w/AC LED Module
Item #: 769083
Cat #: P2300-0930K9
UPC: 785247184064
Sign In or Register to view pricing and more.
PRO P2300-0930K9 17W LED 3000
Overview
PRO P2300-0930K9 17W LED 3000
Also known as: 785247184064, P2300-0930K9
Specifications
Color: | Gray |
Wattage: | 17 |
Standards: | California Proposition 65 |
Color: | Gray |
Standards: | California Proposition 65 |
Wattage: | 17 |
Customer Reviews
No reviews for this product
(0)